Beli teclock dial indicator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TECLOCK Dial Indicator Long Stroke - 0.01mm Coaxial Revolution Pointers Typeatribut:
- Graduation: 0.01mm
- Repeatability : 5 micrometer
- TECLOCK Dial IndicatorDeskripsi:-The impact relief mechanism(shock-proof)protects mechanism parts such as gear and pursues durability.-Long stroke dial gauge with the measurement range of 20mm and 30mm.-Use for machines that need a long stroke, such as sizing machines, incorporating to dedicated machines, etc.atribut:
- Graduation Specification: ±0-50-100
- Measurement Range (mm): 0 to 30
- Measuring Force (N): 2.5 or less
- Minimum Display (mm): 0.01
- Mount Shaft Diameter (mm): 8
- Purpose of Use: Use for machines that need a long stroke, such as sizing machines, incorporating to dedicated machines, etc.
- TECLOCK Dial Indicator Long Stroke - 0.01mm Standard Typeatribut:
- Graduation: 0.01mm
- Repeatability : 5 micrometer
- TECLOCK Dial Indicator - 0.01mmDeskripsi:TECLOCK Small Dial Indicator - 0.01mm Dial Indicator withatribut:
- Graduation (mm): 0.01
- Hysteresis (µm): 5
- TECLOCK Dial Depth Gaugeatribut:
- Graduation: 0.01mm
- TECLOCK Dial IndicatorDeskripsi:-Dial gauge that can read per 0.1mm.-Use for sizing machines, incorporating to dedicated machines, or in a small space.atribut:
- Measurement Range: 0 to 10mm
- Minimum Display: 0.1mm
- Graduation Specification: ±0-5-10
- Mount Shaft Diameter: 8mm
- Measuring Force: 1.4N or less
- Purpose of Use: Use for sizing machines, incorporating to dedicated machines, or in a small space.
- TECLOCK Dial Indicator - 0.1mmatribut:
- Graduation: 0.1mm
- Repeatability : 35 micrometer
- Mitutoyo Compact Type Dial IndicatorDeskripsi:A compact dial gauge. It does not take up space when incorporated into a jig. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap. By changing the mounting method of the rubber bellows, it can be replaced with an optional stylus.For comparative measurement. Installation on jigs, etc.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
- Mitutoyo Analog Dial IndicatorDeskripsi:This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
- Mitutoyo Analog Dial IndicatorDeskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- TECLOCK Small Dial Indicatoratribut:
- Repeatability (µm): 5
- Rabbit Container Box Modular 6678Deskripsi:Modular Containers are stacking containers constructed from food safe and industrial grade Polypropylene Block Copolymer (PPBC). Compatible with most other standard containers these are extremely durable and built to last.atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- Dimensions (mm): 670x503x380
- Insize Dial Indicators (Long Stroke)Deskripsi:Shockproof jeweled bearingSupplied with limit pointersOptional accessory: backs, contact pointsatribut:
- Reading (mm): 0.01
- Dial Reading: 0-100
- Range/rev (mm): 1
- TECLOCK Dial Indicatoratribut:
- Overall Length (mm): 113
- Scale Interval (mm): 0.01
- Dimensions a (mm): 48
- Dimension F (mm): 20
- Dimension D (mm): 18
- Dimensions e (mm): 15.5
- Dimensions b (mm): 65
- Measuring Range (mm) : 10
- Purpose of Use: Use for sizing machines, incorporating to dedicated machines, or in a small space.
- TECLOCK Dial Indicator Long Stroke - 0.01 mmDeskripsi:TECLOCK Small - Long Stroke Dial Indicator withatribut:
- Graduation: 0.01mm
- Standard Contact Point: ZS-017
- TECLOCK Dial IndicatorDeskripsi:-Since it is small size, lightweight, easily-handled, and high precision, it has been utilized as a length measuring equipment in the wide range for multiple applications.-Use for sizing machines, incorporating to dedicated machines, or in a small space.
- Ozaki (Peacock) Analog Dial IndicatorDeskripsi:Dial Gauges are widely used manufacturing plants.- The stem, made of SK quench hardened with strength, is malfunction-free due to fastening.- The shock-proof mechanism prevents gears from damage due to shocks arisen by abruptly pushing up the spindle.- The turning section of the outer frame sealed by the O-ring and the back inside sealed by the packing are waterproof and dust-proof in construction.- The back is increased in strength by four screws, and the lug can be turned 90 degrees in the installation way.atribut:
- Graduation (mm): 0.01
- Repeatability (µm): 5
Daftar Harga teclock dial indicator Terbaru March 2026
| TECLOCK Dial Indicator Long Stroke - 0.01mm Coaxial Revolution Pointers Type | Rp1.599.900 |
| TECLOCK Dial Indicator | Rp1.999.900 |
| TECLOCK Dial Indicator Long Stroke - 0.01mm Standard Type | Rp1.499.900 |
| TECLOCK Dial Indicator - 0.01mm | Rp999.900 |
| TECLOCK Dial Depth Gauge | Rp3.199.900 |
| TECLOCK Dial Indicator | Rp1.599.900 |
| TECLOCK Dial Indicator - 0.1mm | Rp1.499.900 |
| Mitutoyo Indikator Panggilan | Rp559.900 |
| Mitutoyo Compact Type Dial Indicator | Rp899.900 |
| Mitutoyo Analog Dial Indicator | Rp21.900 |
Data diperbarui pada 23/03/2026 (Harga belum termasuk PPN)
































































































































































/frP109996567-1.jpg)




%20Analog%20Dial%20Indicator/8nP107623311-1.jpg)